missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Squids™ 3311 Twin Leg Stainless Triple Carabiner
Description
- Energy absorbing cord with tubular nylon webbing
- Manual locking stainless steel carabiners
- Twin leg for two tools or 100% tie-off of one tool
- Reflective accent for higher visibility
- Lock stitching at both ends for extra security
- Captive eye carabiner
- Certified to a 2:1 safety factor
Specifications
Specifications
| Color | Lime |
| Size | Standard |
| Load Bearing Capacity (English) | 15 lb. |
| Length (Metric) | 89 to 107 cm |
| Length (English) | 35 to 42 in. |
| Load Bearing Capacity (Metric) | 6.8 kg |