missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Squibb Separatory Funnels with PTFE Key Stopcock
High quality borosilicate 3.3 glass funnel with PTFE key stopcocks and interchangeable polypropylene stoppers
Supplier: Eisco™ CH0479C
Description
Warranty
1 year limited manufacturer warranty
Specifications
| 250 mL | |
| 39.4 cm | |
| Clear | |
| No | |
| Funnel, stopper | |
| 1 | |
| Polypropylene | |
| 1 | |
| Glass |
| Borosilicate Glass | |
| Autoclavable | |
| Ungraduated | |
| Separating liquids | |
| 19/26 | |
| PTFE Key | |
| 19/26 | |
| Squibb Separatory Funnel |