missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Squibb Separatory Funnels with PTFE Key Stopcock

High quality borosilicate 3.3 glass funnel with PTFE key stopcocks and interchangeable polypropylene stoppers

Supplier:  Eisco™ CH0479D

 View more versions of this product

Catalog No. S24520


Only null left

Description

Description

  • Pear shaped separatory funnel
  • Made from high quality borosilicate 3.3 glass
  • Ungraduated
  • PTFE key stopcock
  • Includes interchangeable, chemical resistant polypropylene stopper
  • Used to separate different liquids
  • Funnel and stopper both autoclavable
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Chemical Identifiers

    Borosilicate Glass
    No
    Squibb Separatory Funnel
    Ungraduated
    1

    Specifications

    500 mL
    101.6 mm
    Ungraduated
    Interchangeable plastic stopper
    PTFE key
    24/29
    Squibb Separatory Funnel
    Borosilicate Glass
    24/29
    No
    1
    Plastic
    1
    Glass
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions