missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Squibb Separatory Funnels with Glass Key Stopcock
High quality borosilicate 3.3 glass funnel with glass key stopcocks and interchangeable polypropylene stoppers
$74.43 - $160.04
Specifications
| Material | Borosilicate Glass |
|---|---|
| Autoclavable | Autoclavable |
| Color | Clear |
| For Use With (Application) | Separating liquids |
| Includes | Funnel, stopper |
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity | ||||
|
S89281
|
Eisco™
CH0476A |
100 mL | 19/26 |
Each for $74.43
|
|
||||
|
S89282
|
Eisco™
CH0476B |
250 mL | 19/26 |
Each for $88.18
|
|
||||
|
S89283
|
Eisco™
CH0476C |
500 mL | 24/29 |
Each for $100.14
|
|
||||
|
S89284
|
Eisco™
CH0476D |
1000 mL | 29/32 |
Each for $120.14
|
|
||||
|
S89285
|
Eisco™
CH0476E |
2000 mL | 29/32 |
Each for $160.04
|
|
||||
Description
Warranty
1 year limited manufacturer warranty
Specifications
| Borosilicate Glass | |
| Clear | |
| Funnel, stopper | |
| Glass key | |
| Squibb Separatory Funnel |
| Autoclavable | |
| Separating liquids | |
| 1 | |
| Polypropylene |