missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Squibb Glass Separatory Funnel with PTFE Valve and Threaded Screw Cap

Catalog No. 361025190
Change view
Click to view available options
Capacity (Metric):
60 mL
250 mL
500 mL
2 L
4 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
361025190 2 L
10462581 60 mL
10462583 250 mL
10462590 4 L
10462584 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 361025190 Supplier Corning™ Supplier No. 63052L

Constructed of durable PYREX borosilicate glass

Improved Squibb type separatory funnel provides an unbreakable, all PTFE, valve and drip tip and has a screw thread closure at the top. Supplied complete with PTFE valve assembly and screw cap with PTFE faced silicone liner.



For glass stopper only, see Cat. No. 7650. For poly stopper only, see Cat. No. 7624.

Specifications

Capacity (Metric) 2 L
Material Borosilicate Glass
Quantity 1/Cs.
Product Type Squibb Separatory Funnel