missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Squibb Funnels with standard taper Stopcocks and Stoppers

Range of separatory funnels manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

 View more versions of this product

Catalog No. 10-436B


Only null left
Explore available promotions

Description

Description

  • Range of capacities from 125mL to 1000mL
  • Made entirely of borosilicate glass
  • Stem length: 75mm
Specifications

Specifications

250 mL
290 mm
Eliminates contamination
Each
22
Borosilicate Glass
ASTM E1096, Type IV
75mm
Glass
Squibb Separatory Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions