missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Squibb Funnels with standard taper Stopcocks and Stoppers
Range of separatory funnels manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Description
- Range of capacities from 125mL to 1000mL
- Made entirely of borosilicate glass
- Stem length: 75mm
Chemical Identifiers
| Borosilicate Glass | |
| Eliminates contamination | |
| Each | |
| Squibb Separatory Funnel |
| ASTM E1096, Type IV | |
| 75mm | |
| Glass |
Specifications
| 500 mL | |
| 323 mm | |
| Eliminates contamination | |
| Each | |
| 27 |
| Borosilicate Glass | |
| ASTM E1096, Type IV | |
| 75mm | |
| Glass | |
| Squibb Separatory Funnel |