missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Squeeze'N Toss Footballs, Certified
$26.18 - $64.29
| Catalog Number | Mfr. No. | Size | Dimensions (L x W) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Dimensions (L x W) | Price | Quantity & Availability | ||||
14727029
|
Bio-Serv™
K3290 |
Small | 4.5 x 2.5 in. |
Each for $26.18
|
|
||||
14727030
|
Bio-Serv™
K3291 |
Medium | 5.75 x 3 in. |
Each for $43.46
|
|
||||
14727031
|
Bio-Serv™
K3292 |
Large | 8 x 4.5 in. |
Each for $64.29
|
|
||||
Description
- Certified (Contaminant Screened)
- Made of flexible natural rubber
- Provides natural play activity
- Cagewasher safe
Specifications
| Canine Toy | |
| Assorted | |
| Rubber |