missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Histology and Cytology
- Automated Coverslippers and Accessories
- Corning™ Square and Rectangular Cover Glasses
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
Corning™ Square and Rectangular Cover Glasses
Catalog No. 12553461

Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
0.17 to 0.25 mm
Length (Metric):
18 mm
22 mm
25 mm
30 mm
40 mm
50 mm
60 mm
Width (Metric):
18 mm
22 mm
24 mm
25 mm
Shape:
Rectangle
Square
20 product options available for selection
| Catalog No. | Thickness (Metric) | Length (Metric) | Width (Metric) | Shape |
|---|---|---|---|---|
| 12553461 | #1 (0.13 to 0.16 mm) | 50 mm | 22 mm | Rectangle |
| 12553452 | #1 (0.13 to 0.16 mm) | 25 mm | 25 mm | Square |
| 12553468 | #1.5 (0.16 to 0.19 mm) | 50 mm | 22 mm | Rectangle |
| 12553455 | #1.5 (0.16 to 0.19 mm) | 25 mm | 25 mm | Square |
| 12553463 | #1 (0.13 to 0.16 mm) | 40 mm | 24 mm | Rectangle |
| 12553460 | #1 (0.13 to 0.16 mm) | 40 mm | 22 mm | Rectangle |
| 12553458 | #2 (0.19 to 0.23 mm) | 25 mm | 25 mm | Square |
| 12553464 | #1 (0.13 to 0.16 mm) | 50 mm | 24 mm | Rectangle |
| 12553462 | #1 (0.13 to 0.16 mm) | 30 mm | 24 mm | Rectangle |
| 12553471 | #1.5 (0.16 to 0.19 mm) | 50 mm | 24 mm | Rectangle |
| 12553472 | #1.5 (0.16 to 0.19 mm) | 60 mm | 24 mm | Rectangle |
| 12553466 | #1.5 (0.16 to 0.19 mm) | 30 mm | 22 mm | Rectangle |
| 12553454 | #1.5 (0.16 to 0.19 mm) | 22 mm | 22 mm | Square |
| 12553457 | 0.17 to 0.25 mm | 22 mm | 22 mm | Square |
| 12553465 | #1 (0.13 to 0.16 mm) | 60 mm | 24 mm | Rectangle |
| 12553456 | 0.17 to 0.25 mm | 18 mm | 18 mm | Square |
| 12553453 | #1.5 (0.16 to 0.19 mm) | 18 mm | 18 mm | Square |
| 12553450 | #1 (0.13 to 0.16 mm) | 18 mm | 18 mm | Square |
| 12553451 | #1 (0.13 to 0.16 mm) | 22 mm | 22 mm | Square |
| 12553467 | #1.5 (0.16 to 0.19 mm) | 40 mm | 22 mm | Rectangle |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
Catalog No.
12553461
Supplier
Corning™
Supplier No.
2975225
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Provides quality, reliability and performance for your laboratory microscopy needs
- Made from soda-lime glass and borosilicate glass with high clarity
- Available in square and rectangular shapes, and in three standard sizes and thicknesses
Order Info
Packaged in plastic boxes for protection during storage.
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Rectangle |
| Material | Borosilicate Glass |
| Length (Metric) | 50 mm |
| Width (Metric) | 22 mm |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Sterility | Non-sterile |
| For Use With (Equipment) | Microscopes |
| Quantity | 100/Pk. |