missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Square Density Blocks

Catalog No. S12916
Change view
Click to view available options
Quantity:
9 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S12916 9 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12916 Supplier Eisco™ Supplier No. PH0109A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Square Density Blocks are ideal for students studying mass, volume, and density.

  • Density Block set consists of 9 blocks 1 in. square blocks.
  • Materials included brass, iron, copper, aluminum, hardwood, softwood, nylon, PVC and acrylic.
  • Supplied in 5.75 in. x 5.75 in. x 1.25 in. wooden box with hinges and clasp.

Specifications

Quantity 9 Pk.
Product Type Density Cube Set
Length (English) 1 in.
Includes Wooden box
Height (English) 1 in.
Width (English) 1 in.