missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Square Cuvets for Thermo Scientific Spectronic™ 20+ and 20D+ Spectrophotometers

Catalog No. 22255451
Change view
Click to view available options
Path Length:
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Path Length
22255451 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22255451 Supplier Thermo Scientific™ Supplier No. 331709000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Optical class
  • Cat. No. 22-255-451 is a matched set of two with 10mm pathlength; requires 14-385-125A holder (sold separately); case included
  • Cat. No. 07-144-18 has 1/2 in. (13mm) pathlength and comes in set of two with case

Specifications

Type Cuvette
Material Optical Glass
Path Length 10 mm
Wavelength Range 340 to 950 nm
For Use With (Equipment) Spectronic™ 20+ and 20D+ spectrophotometers
Shape Square