missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Square Cover Glass

Catalog No. 22170377
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
Dimensions (L x W):
18 x 18 mm
20 x 20 mm
22 x 22 mm
24 x 24 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W)
22170377 #2 (0.19 to 0.23 mm) 24 x 24 mm
22170369 #1 (0.13 to 0.16 mm) 18 x 18 mm
22170370 #2 (0.19 to 0.23 mm) 18 x 18 mm
22170371 #1 (0.13 to 0.16 mm) 20 x 20 mm
22170372 #2 (0.19 to 0.23 mm) 20 x 20 mm
22170373 #1 (0.13 to 0.16 mm) 22 x 22 mm
22170374 #1.5 (0.16 to 0.19 mm) 22 x 22 mm
22170375 #2 (0.19 to 0.23 mm) 22 x 22 mm
22170376 #1 (0.13 to 0.16 mm) 24 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22170377 Supplier Globe Scientific Supplier No. 140520
Only null left

Globe Scientific Inc. Square Cover Glass available in three different degrees of thickness

  • No. 1: 0.14 mm thick
  • No. 1.5: 0.175 mm thick
  • No. 2: 0.21 mm
  • Packaged 1 oz per pack, and 10 packs per box
  • Flip top packs come wrapped in aluminum with a desiccant to prevent sticking

Specifications

Shape Square
Material White Glass
Thickness (Metric) #2 (0.19 to 0.23 mm)
Dimensions (L x W) 24 x 24 mm
Sterility Non-sterile
Quantity 102