missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Square Cover Glass
Globe Scientific Inc. Square Cover Glass available in three different degrees of thickness
Supplier: Globe Scientific 140420
Description
- No. 1: 0.14 mm thick
- No. 1.5: 0.175 mm thick
- No. 2: 0.21 mm
- Packaged 1 oz per pack, and 10 packs per box
- Flip top packs come wrapped in aluminum with a desiccant to prevent sticking
Chemical Identifiers
| Square | |
| White Glass | |
| Non-sterile |
Specifications
| Square | |
| #2 (0.19 to 0.23 mm) | |
| Non-sterile |
| White Glass | |
| 22 x 22 mm | |
| 136 |