missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Spring Scale Centripetal Force Apparatus

Catalog No. S03073
Change view
Click to view available options
Product Type:
Kit, Handheld Centripetal Force Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S03073 Kit, Handheld Centripetal Force Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Prop 65

Catalog No. S03073 Supplier United Scientific™ Supplier No. SSCNTRFRC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

Spring Scale Centripetal Force Apparatus provides an excellent visual and physical demonstration for the entire class to see.

The Spring Scale Centripetal Force Apparatus is a simple device that allows students to investigate the relationship in circular motion between the radius, the velocity of the moving object, and the external force required to maintain the motion. When students hold the white handle and carefully spin the rubber stopper overhead, it places tension on the string. The tension created is centripetal force on the string that pulls on the spring scale. The faster the student spins the mass, more force is exerted on the spring. The spring scale has a numbered scale, so students can directly see a numerical indication of the centripetal force.

  • Easy to adjust string length up to 24 in.
  • Easy to read 5N spring scale
  • Includes Activity Guide

Specifications

Product Type Kit, Handheld Centripetal Force Kit
Scale 5N
Length (English) 24 in.
Length (Metric) 61 cm