missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Spouting Cylinder, Acrylic - Snell's Law Apparatus

Catalog No. S23738
Catalog No. S23738 Supplier Eisco™ Supplier No. PH0196

Demonstrate Snell's Law from an acrylic pipe. The pipe is 15.5 in. tall and 2.3 in. in diameter and has holes at predetermined heights.

Specifications

Product Type Spouting Cylinder
Material Acrylic
Diameter (English) 2.3 in.
Diameter (Metric) 60 mm
Height (English) 15.5 in.
Height (Metric) 400 mm