missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPME Fiber Assortment Kit 5
SPME Fiber Assortment Kit 5 contains one fiber of each: 65 μm PDMS/DVB coating, 50/30 μm DVB/Carboxen/PDMS coating, 85 μm Carboxen/PDMS coating and 100 μm PDMS coating
$1,563.24
Specifications
| For Use With (Application) | SPME |
|---|---|
| Type | SPME Fibers and Accessories |
| Material | Fused Silica Fiber |
| Needle Gauge | 23 ga |
Specifications
| SPME | |
| SPME Fibers and Accessories | |
| Fused Silica Fiber | |
| 23 ga |