missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPME Fiber Assembly, Polydimethylsiloxane (PDMS), df 30 μm
Solid phase microextraction technique can be used for GC/MS analysis. It helps in simplifying and speeds up the sample preparation. It also reduces solvent requirement for the extraction.
$1,047.64 - $1,186.72
Specifications
| For Use With (Application) | SPME |
|---|---|
| Material | Plain yellow hub |
| Quantity | 3/Pk. |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Needle Gauge | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Needle Gauge | Price | Quantity & Availability | ||||
|
111008232
|
MilliporeSigma™ Supelco™
57289U |
Autosampler | 23 ga |
Each for $1,186.72
|
|
||||
|
111008491
|
MilliporeSigma™ Supelco™
57309 |
Autosampler | 24 ga |
Each for $1,047.64
|
|
||||
|
111008502
|
MilliporeSigma™ Supelco™
57308 |
Manual Holder | 24 ga |
Each for $1,078.57
|
|
||||
Specifications
| SPME | |
| Plain yellow hub | |
| 3/Pk. |