missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design Splinter Tweezer Forceps, Fine Pointed, Serrated Jaws

Catalog No. 22079760
Change view
Click to view available options
Length (Metric):
8.89 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22079760 8.89 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22079760 Supplier Surgical Design Supplier No. SDI256

Surgical Design™ Splinter Forceps are multi-purpose forceps used in first aid, research experiments, general surgery and more. The advantageous fine tips are primarily used to extract small, foreign objects on the surface of the skin. It is also used for handling bandages, sutures, cotton/gauze, and more.

  • Used in variety of applications
  • Easy and effortless grasping of fine tissue
  • Lightweight and portable
  • High polish finish
  • Available in various sizes and curvatures
  • Specifications

    Tip Style Straight, Serrated
    Length (English) 3.5 in.
    Length (Metric) 8.89 cm
    Product Type Forceps, Splinter, Fine-point
    Quantity (No. per Case) 12
    Finish Polished
    Grade Economy
    For Use With (Application) Multipurpose