missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Spirit Lamp

Catalog No. S13997
Change view
Click to view available options
Gas Type:
Spirit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13997 Spirit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13997 Supplier Eisco™ Supplier No. CH0535B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from stainless-steel sheet.

  • Made from stainless-steel sheet.
  • Capacity: 80 mL

Specifications

Product Type Spirit Lamp
For Use With (Equipment) Produce an open flame with a shorter height and lower temperature than that of a Bunsen burner.
Gas Type Spirit
Length (English) 6.35 cm
Length (Metric) Blade 50.8 mm
Material Stainless Steel Sheet
Size Short
Capacity (English) 2.7 oz.
Capacity (Metric) 80 mL
Height (English) 2 in.
Height (Metric) 5 cm
Length (English) Blade 2 in.
Weight (English) 0.1 lb.
Weight (Metric) 45.36 g
Show More Show Less