missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Spirit Filled Thermometer
This non-toxic, Spirit Filled Thermometer are a safer alternative to mercury thermometers.
Supplier: Eisco™ PH0471B
Description
- Yellow enameled back.
- Reinforced bulb filled with non-toxic spirit.
- Rubber cap with hole for hanging.
- Supplied in plastic sheath.
Chemical Identifiers
| Partial Immersion | |
| 305 mm | |
| Spirit | |
| Thermometer | |
| 14°F | |
| ±1°C | |
| 76 mm |
| Plastic Sheath | |
| Glass, Metal | |
| 0.4 in. | |
| 12 in. | |
| -10°C | |
| 1°C | |
| 10 mm |
Specifications
| Partial Immersion | |
| 305 mm | |
| Spirit | |
| Thermometer | |
| 230°F | |
| 14°F | |
| 14°F to 230°F | |
| ±1°C | |
| 76 mm |
| Plastic Sheath | |
| Glass, Metal | |
| 0.4 in. | |
| 12 in. | |
| 110°C | |
| -10°C | |
| -10°C to +110°C | |
| 1°C | |
| 10 mm |