missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Spinal Needles
$199.27 - $199.27
Specifications
| Material | Stainless Steel |
|---|---|
| Includes | Key/slot arrangement of fitted stylet, cannula hubs, translucent window hub |
| Latex Free | Yes |
| Disposable | Single-use |
| Needle Point Style | Bevel |
| Catalog Number | Mfr. No. | Needle Gauge | Color | Quantity | Length (English) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Color | Quantity | Length (English) | Price | Quantity | ||
14-826-202
|
BD
408360 |
18 G | Pink | 10/Pk. | 6 in. |
Pack of 10 Each for $199.27
|
|
||
Description
- Key/Slot arrangement of stylet and cannula hubs facilitates proper needle
- bevel orientation
- Unique translucent window hub helps to allow for easy visualization of CSF
- Fitted stylet reduces tissue coring
Specifications
| Stainless Steel | |
| Yes | |
| Bevel |
| Key/slot arrangement of fitted stylet, cannula hubs, translucent window hub | |
| Single-use | |
| Sterile |