missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Spill Kit in 32-Gallon High-Visibility Economy Container

Catalog No. 18366558
Change view
Click to view available options
Absorbancy:
21 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18366558 21 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18366558 Supplier PIG™ Supplier No. KIT2400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Universal spill kit stored in a high-visibility 32 gal. container.

  • Bright yellow color is easy to locate in the event of a spill; non-threaded lid lifts off for fast, easy access
  • Lightweight 100% polyethylene containers resists chemicals and keeps contents clean and dry, and molded-in handles for easy carrying
  • Temporary disposal bags with ties help make cleanup faster
  • Tamperproof seal helps prevent pilfering of spill response supplies
  • Spill Kit dimensions are approximate
  • Includes: 4 - 3 in. x 10 ft. blue absrobent socks, 25 - 15 x 20 in. absrobent mat pads, 4 - 17 x 21 x 2 in. absrobent pillows, 5 - 18 x 30 in. polyethylene disposal bags, 6 - 2 x 6 in. tamperproof seal labels, 1 - 32 gal. plastic container with lid

Specifications

Absorbancy 21 gal.
Material Polypropylene
Type Spill Kit
Height (English) 27.38 in.
Height (Metric) 70 cm
Diameter (English) 21.75 in.
Diameter (Metric) 55 cm
Weight (English) 39 lb.
Weight (Metric) 17.7 kg