Learn More
Eagle™ Spill Containment Drums

Approved for use with Packing Groups I, II and III
Supplier: Eagle™ 1652
Description
Lightweight drums for safe storage, transportation, cleanup and containment of containers from 5 to 55 gallons (19 to 208L). Made of chemical- and weather-resistant HDPE with UV inhibitors that incinerate completely. Nestable for ideal storage.
Lab Packs
- For use with bottles, cans, carboys and 5-gal. pails
- Yellow
- Meet 3psi pressure test for Salvage Drum Compliance
- Require “Salvage Drum” labeling (included)
- Yellow
- For use with larger containers up to 55 gal.
- Pass 3psi pressure test
- Yellow
Order Info
Lab Packs and Overpacks cannot contain free liquids. Sufficient sorbents must be used with any leaking containers to absorb all liquids.
Certifications
UN certified to HM-181. UL 94HB Flammability Rating.
Compliance
All drums meet FDA 21CFR177.1520. Lab packs meet DOT 49CFR173.12. Overpacks meet DOT 49CFR173.25. Salvage drums meet DOT 49CFR173.3.
Chemical Identifiers
| HDPE |
Specifications
| DOT 49 CFR 173.3, FDA 21 CFR 177.1520 | |
| 20 gal. | |
| HDPE | |
| Ideal for storage, transportation, clean up and spill containment of larger containers | |
| 88 lb. | |
| Chemical, Weather | |
| 53 cm | |
| 6.8 kg |
| Yellow | |
| 76 L | |
| Lab Pack Poly Drum, Plastic Lever-locking Ring | |
| Bottles, cans, carboys and 5 gal. pails | |
| 40 kg | |
| 20.87 in. | |
| 15 lb. |