missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Spill Containment Drums
GREENER_CHOICE

Approved for use with Packing Groups I, II and III

Supplier:  Eagle™ 1695

 View more versions of this product

Catalog No. 189994472


Only null left

Description

Description

Lightweight drums for safe storage, transportation, cleanup and containment of containers from 5 to 55 gallons (19 to 208L). Made of chemical- and weather-resistant HDPE with UV inhibitors that incinerate completely. Nestable for ideal storage.

Lab Packs

  • For use with bottles, cans, carboys and 5-gal. pails
  • Yellow
Salvage Drums
  • Meet 3psi pressure test for Salvage Drum Compliance
  • Require “Salvage Drum” labeling (included)
  • Yellow
Overpacks
  • For use with larger containers up to 55 gal.
  • Pass 3psi pressure test
  • Yellow

Order Info

Lab Packs and Overpacks cannot contain free liquids. Sufficient sorbents must be used with any leaking containers to absorb all liquids.

Certifications

UN certified to HM-181. UL 94HB Flammability Rating.

Compliance

All drums meet FDA 21CFR177.1520. Lab packs meet DOT 49CFR173.12. Overpacks meet DOT 49CFR173.25. Salvage drums meet DOT 49CFR173.3.

Specifications

Chemical Identifiers

HDPE

Specifications

DOT 49 CFR 173.3
95 gal.
HDPE
Ideal for secondary containment storage, transportation and cleanup
339.2 kg
44.3 in.
58 lb.
Yellow
361 L
Salvage Drum, Metal Bolt Band
748 lb.
Chemical, Weather
112.5 cm
26.3 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions