missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Spill Containment Drums
Description
Lightweight drums for safe storage, transportation, cleanup and containment of containers from 5 to 55 gallons (19 to 208L). Made of chemical- and weather-resistant HDPE with UV inhibitors that incinerate completely. Nestable for ideal storage.
Lab Packs
- For use with bottles, cans, carboys and 5-gal. pails
- Yellow
- Meet 3psi pressure test for Salvage Drum Compliance
- Require “Salvage Drum” labeling (included)
- Yellow
- For use with larger containers up to 55 gal.
- Pass 3psi pressure test
- Yellow
Order Info
Lab Packs and Overpacks cannot contain free liquids. Sufficient sorbents must be used with any leaking containers to absorb all liquids.
Certifications
UN certified to HM-181. UL 94HB Flammability Rating.
Compliance
All drums meet FDA 21CFR177.1520. Lab packs meet DOT 49CFR173.12. Overpacks meet DOT 49CFR173.25. Salvage drums meet DOT 49CFR173.3.
Specifications
Specifications
| Certifications/Compliance | DOT 49 CFR 173.3, FDA 21 CFR 177.1520 |
| Color | Yellow |
| Capacity (English) | 30 gal. |
| Capacity (Metric) | 114 L |
| Material | HDPE |
| Type | Lab Pack Poly Drum, Plastic Lever-lock |
| For Use With (Application) | Ideal for storage, transportation, clean up and spill containment of larger containers |
| For Use With (Equipment) | Bottles, cans, carboys and 5 gal. pails |
| Load Bearing Capacity (English) | 220 lb. |
| Load Bearing Capacity (Metric) | 100 kg |
| Show More |