missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Mercury Spill Kit Powders

Catalog No. 18999948
Change view
Click to view available options
Type:
Mercsorb Powder
Mercury Indicator Powder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
18999948 Mercsorb Powder
18999949 Mercury Indicator Powder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Chemicals do not alter the mercury's toxicity or its danger. Recommended for use by trained personnel only.
Catalog No. 18999948 Supplier FyterTech Nonwovens Supplier No. JV 520270
Chemicals do not alter the mercury's toxicity or its danger. Recommended for use by trained personnel only.

Refills for Spilfyter Mercury Spill Kit

Designed to handle all stages of mercury spill cleanup, quickly and safelyl, up to 0.75 oz. (25mL,) and prevent toxic vapor contamination.

  • Mercury indicator powder identifies mercury in area of suspected contamination
  • After an undisturbed period, powder changes color to indicate contact with mercury metal or vapor
  • Mercsorb™ powder converts mercury into an amalgam for safe, convenient cleanup of mercury on work surfaces, floors and hard-to-reach areas

Specifications

Capacity (English) 0.59 lb.
Capacity (Metric) 0.27 kg
Type Mercsorb Powder
Format Powder
For Use With (Application) Convert mercury into an amalgam for cleanup
Weight (English) 1 lb.
Weight (Metric) 0.45 kg