missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ KolorSafe™ Dry Acid Neutralizers
Eliminate guesswork in neutralizing aggressive spills by going through three color changes to clearly indicate neutralization
$114.47 - $265.71
Specifications
| Type | Dry Acid Neutralizer |
|---|---|
| Format | Granular |
| For Use With (Application) | Common acid spills |
| Includes | Color change indicator when neutralized |
| Packaging Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Weight (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Weight (Metric) | Price | Quantity & Availability | ||||
|
19021895
|
FyterTech Nonwovens
JV 440040 |
18.14 kg | 19 kg |
Each for $265.71
|
|
||||
|
19021894
|
FyterTech Nonwovens
JV 440010 |
4.53 kg | 5 kg |
Each for $114.47
|
|
||||
Description
- Ideal for common spills such as hydrochloric, sulfuric, and nitric acids
- Concentrated and easy to apply, this dry formula allows for neutralization in hard-to-reach places
Specifications
| Dry Acid Neutralizer | |
| Common acid spills | |
| 1 Ea. |
| Granular | |
| Color change indicator when neutralized |
Safety and Handling
ShelfLife : 5 Years