missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter Green 15 in. Diameter Drum Absorbent

Catalog No. 17444156
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17444156 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17444156 Supplier FyterTech Nonwovens Supplier No. G7615.CUS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Color-coded green, these 15 in. diameter drum pads will catch and absorb leaks, drips, and spills of both oil and water-based fluids.

  • Heavy duty drum absorbent
  • Color-coded green
  • Die cut to 15 inches in diameter
  • Universal nature absorbs both water and petroleum-based liquids
  • Packed in cases of 100 covers

Specifications

Product Type Absorbent Pad
Color Green
Quantity 100/Pk.
Shape Circle
Sterility Non-sterile
Width (English) 15 in.
Width (Metric) 38.1 cm
Weight (English) 14 lb.
Weight (Metric) 6.3 kg