missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Grab & Go™ Liquid Acid Neutralizer Spill Kit

Catalog No. 2961189
Change view
Click to view available options
Liquid Acid Neutralizer Spill Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
2961189 Liquid Acid Neutralizer Spill Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2961189 Supplier FyterTech Nonwovens Supplier No. JV 405104
Only null left

Includes

  • Three 3 in. x 4 ft. HazMat socks
  • Ten 12 x 12 in. HazMat pads
  • 1 gal. Kolor-Safe™ Liquid Acid neutralizer
  • Two chemical classifier strips
  • One chemical classifier chart
  • One pair of nitrile gloves
  • One pair of splash goggles
  • One disposal bag with twist tie
  • 5 gal. bucket with snap-on lid

Everything you need to quickly stop small acid spills before they migrate under valuable machinery or escape down drains

Easy to store as a precaution in locations where caustic spills are likely.

Specifications

Type Liquid Acid Neutralizer Spill Kit
Includes (3) 3 in. x 4 ft. HazMat socks, (10) 12 x 12 in. HazMat pads, 1 gal. Color-Safe™ liquid acid neutralizer, 2 chemical classifier strips, 1 chemical classifier chart, 1 pair of nitrile gloves, 1 pair of splash goggles
Weight (English) 20 lb.
Weight (Metric) 9 kg