missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Grab and Go™ Dry Acid Neutralizer Spill Kit

For fast response to spills of acids

Supplier:  FyterTech Nonwovens JV270005

Catalog No. 28-706-25


Only null left
Explore available promotions

Alert:

Do not use KOLOR-SAFE Dry Acid Neutralizer on any solution containing (in any form) hydrofluoric acid or hydrazine.


Includes:
  • One 10 lb. container of KOLOR-SAFE Dry Acid Neutralizer
  • Three 3 in. x 4 ft. hazmat socks
  • Ten 12 x 12 in. hazmat pads
  • Scoop with detachable scraper
  • Two chemical classifier strips with chemical classifier chart
  • One pair nitrile gloves
  • One pair splash goggles
  • One disposal bag and twist tie
  • One 5-gal. plastic bucket with snap-on lid

Description

Description

Kits packed in a plastic bucket with handle for easy portability and disposal of spill clean-up materials—ideal for outdoor leaks and spills. Concentrated formulas allow for easy application, greater neutralization capacity and cost-effectiveness. Unique KOLOR-SAFE neutralizers change color to indicate that neutralization is complete.

  • Ideal for common spills such as hydrochloric, sulfuric, and nitric acids

Order Info

Depending on the extent of the clean-up process, additional equipment may be required. Dispose of all used articles (sorbents, neutralized liquid, etc.) according to local, state and federal regulations.

Specifications

Specifications

3 gal.
Acid Dry Neutralizer Spill Kit
20 lb.
12 L
(3) 3 in. x 4 ft. hazmat socks, (10) 12 x 12 in. hazmat pads, scoop with detachable scraper, 2 chemical classifier strips with chemical classifier chart, 1 pair nitrile gloves, 1 pair splash goggles, 1 disposal bag and twist tie
9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions