missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Chemical Classifiers Test Strips and Charts

Catalog No. 19812532
Change view
Click to view available options
Packaging Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19812532 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19812532 Supplier FyterTech Nonwovens Supplier No. JV570010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Test strips allow immediate color-coded identification of spilled chemicals

Chemical Classifier Strips show responder if an unknown spill contains critical levels of these contaminant categories: acid/base, oxidizer, fluoride, petroleum/organic solvent, iodine/bromine/chlorine. Classifier Chart compares sample colors to standard color.

Use strips to identify unknowns in sewers, construction sites, accident sites, storage facilities, landfills, waste management facilities.

Order Info

Additional test strips and classifier charts are available separately.

Specifications

Type Chemical Classifier Test Strip
For Use With (Application) Quickly assist the responder in classifying the chemical and wastewater products for spill proper treatment
Packaging Quantity 10/Pk.
Storage Requirements 20°C
Weight (English) 1 lb.
Weight (Metric) 0.4 kg