missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies Spherical Mirrors
Rear-silvered for optical clarity.
$17.54 - $18.57
Specifications
| Quantity | Each |
|---|---|
| Material | Glass (Silvered) |
| Diameter (Metric) | 10.16 cm |
| Diameter (English) | 4 in. |
| Includes | Scratch proof Copper back Silvering |
Description
- Designed for optimum reflection
- Available in concave or convex
- Feature precision grinding for high optical clarity
- Glass, rear-silvered construction
- Size: 4 in. dia. (100mm); 10 in. (25cm) focal length
Specifications
| Each | |
| 10.16 cm | |
| Scratch proof Copper back Silvering | |
| 10 in. | |
| Spherical |
| Glass (Silvered) | |
| 4 in. | |
| Optimum reflection | |
| 25 cm |