missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Hydraulic Laboratory Pellet Press Accessories, Pellets
Description
- Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more.
- Ensure top results from your Cole-Parmer™ hydraulic laboratory pellet press for pressing of sample pellets for XRF and other analytical techniques with these accessories and components.
- The accessories and replacement parts include the 13 mm, 31 mm, 35 mm, and 40 mm pellet die sets, different material pellets, sleeve-and plunger sets, and more.
Specifications
Specifications
| Type | Pellet |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 13 mm |
| For Use With (Application) | For Routine Pressing of Non-Abrasive Materials |
| For Use With (Equipment) | For 3613 Evacuable Pellet Die Set |
| Material | Steel |