missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Hydraulic Laboratory Pellet Press Accessories, Pellets

Catalog No. 3613ST
Change view
Click to view available options
Diameter (Metric):
13 mm
31 mm
35 mm
40 mm
Material:
Steel
Tungsten
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Material
3613ST 13 mm Steel
3614C 40 mm Tungsten
3614ST 40 mm Steel
3616ST 35 mm Steel
3616C 35 mm Tungsten
3623C 31 mm Tungsten
3623ST 31 mm Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 3613ST Supplier Cole-Parmer™ Supplier No. 3613ST

Optimize performance of your Cole-Parmer™ hydraulic laboratory pellet press with these Pellets.

  • Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more.
  • Ensure top results from your Cole-Parmer™ hydraulic laboratory pellet press for pressing of sample pellets for XRF and other analytical techniques with these accessories and components.
  • The accessories and replacement parts include the 13 mm, 31 mm, 35 mm, and 40 mm pellet die sets, different material pellets, sleeve-and plunger sets, and more.

Specifications

Type Pellet
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
For Use With (Application) For Routine Pressing of Non-Abrasive Materials
For Use With (Equipment) For 3613 Evacuable Pellet Die Set
Material Steel