missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Hydraulic Laboratory Pellet Press Accessories, Die Set Pellet

Catalog No. 3613
Change view
Click to view available options
Diameter (Metric):
13 mm
31 mm
35 mm
40 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
3613 13 mm
3616 35 mm
3614 40 mm
3623 31 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 3613 Supplier Cole-Parmer™ Supplier No. 3613

Optimize performance of your Cole-Parmer™ hydraulic laboratory pellet press with this Die Set Pellet.

  • Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more.
  • Ensure top results from your Cole-Parmer™ hydraulic laboratory pellet press for pressing of sample pellets for XRF and other analytical techniques with these accessories and components.
  • The accessories and replacement parts include the 13 mm, 31 mm, 35 mm, and 40 mm pellet die sets, different material pellets, sleeve-and plunger sets, and more.

Specifications

Type Die Set Pellet
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
For Use With (Application) To Form 13 mm KBR Disks
For Use With (Equipment) For IR Analysis
Includes Evacuable die body, base, plunger, two 13 mm polished steel pellets, o-ring vacuum seals and knock out ring for sample disk extraction
Weight (English) 2.2 lb.
Weight (Metric) 1 kg