missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Spec-Caps™ Cups
Description
- Makes sample disks easier to remove from the pellet die.
- Minimizes contamination during sample handling.
- Protects the bore of the pellet die from abrasive samples.
- Painted outer surface prevents seizure in the pellet die and facilitates labeling.
- Compatible with 3623 31 mm Evacuable Pellet Die Set.
- Can be used in conjunction with 3618 Edge-Flaring Tool to achieve a tighter fit in the pellet die.
- Sold in bags of 1000.
Specifications
Specifications
| Product Type | Aluminum Cup |
| Diameter (English) | 1.2 in. |
| Diameter (Metric) | 30 mm |
| For Use With (Application) | Produces 31 x 5 mm pellets |
| Material | Aluminum |
| Quantity | 1000 Pk. |