missing translation for 'onlineSavingsMsg'
Learn More

SPEX CertiPrep™ Pipet Washer and Dryer

Catalog No. PIPWASH1
Change view
Click to view available options
Height (Metric):
91.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
PIPWASH1 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PIPWASH1 Supplier SPEX CertiPrep™ Supplier No. PIPWASH1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides quick and thorough washing of Class A volumetric pipets.

Key Features

  • Holds up to 23 pipets at a time
  • Durable polyethylene construction
  • Cleans pipets simultaneously inside and out
  • Compact design takes up minimal bench space
  • 23 cone-shaped, plastic pipette holders accommodate pipette sizes ranging from 0.5 to 250 mL

Simple Operation

  • Quick and easy to load
  • Water line includes independent ON/OFF valve
  • Water line can be connected to vacuum line for drying
  • Lightweight and compact, the washer/dryer fits within a sink or atop lab bench

Optional Accessories

  • Basin and pump are available separately (PIPBASIN-1, PIPPUMP-115V, PIPPUMP-230V)
  • Wash solutions or surfactants may be used with basin/pump setup
  • Pumping capacity: 205 gal./hr. at 3.2psi.

Specifications

For Use With Accommodates pipette sizes ranging from 0.5 to 250 mL
Height (English) 36 in.
Height (Metric) 91.4 cm
Description Pipet Washer
Material Polyethylene
For Use With (Application) Provides quick and thorough washing of class A volumetric pipets
Includes Water line
Width (English) 12 in.
Width (Metric) 30.48cm
Product Type Pipette Washer/Dryer