missing translation for 'onlineSavingsMsg'
Learn More

Sper Scientific™ Light Meters LUX/FC

Catalog No. 19050646
Change view
Click to view available options
Range (Lux):
40.00 to 400,000 lux
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (Lux)
19050646 40.00 to 400,000 lux
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19050646 Supplier Sper Scientific™ Supplier No. 840020C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

N.I.S.T. traceable certificate of calibration, 9V battery, instructions, soft padded case with shoulder strap, and a detachable sensor (with 44 in. cord) with cover for easier replacement or repair

Monitor visible light levels anywhere with fast, stable and accurate response.

  • Results are easily read on the extra large LCD (1.5 in.high, 38.1mm) with bar graph, low battery and over range indications
  • Color and cosine corrected sensor meets C.I.E. photopic spectrum
  • Reads LED light
  • Features RS232 computer output, min/max, auto power off, external zero adjustment, hold function and a tripod back

Specifications

  • Lux Range: 40.00 to 400,000 lux
  • Lux Resolution: 0.01, 0.1, 1, 10, 100
  • Lux Accuracy: ±(3% rdg + 0.5% F.S.)
  • Foot Candle Range: 4.000 to 400,000 fc
  • Foot Candle Resolution: 0.001, 0.01, 0.1, 1, 10
  • Foot Candle Accuracy: ±(3% rdg + 0.5% F.S.)
  • Dimensions: 19.7 x 7 x 3.2cm
  • Weight: 283g

Certifications

CE marked

Compliance

RoHs compliant

Warranty

Five years

Specifications

For Use With (Application) ±(3% rdg + 0.5% F.S.)
Accuracy (Foot Candle) ±(3% rdg + 0.5% F.S.)
Accuracy (Lux) ±(3% rdg + 0.5% F.S.)
Weight (Metric) 283 g
Certifications/Compliance CE marked, RoHS compliant
Resolution (Lux) 0.01, 0.1, 1, 10, 100
Includes N.I.S.T. traceable certificate of calibration, 9V battery, instructions, soft padded case with shoulder strap, and a detachable sensor (with 44 in. cord) with cover for easier replacement or repair
Display LCD
Range (Foot Candle) 4.000 to 400,000 fc
Resolution (Foot Candle) 0.001, 0.01, 0.1, 1, 10
Range (Lux) 40.00 to 400,000 lux
Show More Show Less