missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI SpeedDigester K-439
Description
- For use with solid, semi-solid, and water digestion applications
- Holds 12 x 300 mL sample tubes with two tight suction modules/condensate trap
- Capable of storing 50 digestion methods, including 20 BUCHI standard methods
- Visualization of digestion process allows for entering of exact temperature values
- Harmful fumes generated during digestion are captured by the tight suction system
- Fumes can be neutralized by the optional Scrubber K-415
- It is recommended to connect the Scrubber K-415 for automatic start and stop
- Robust design with metal components made from acid-resistant stainless steel
Specifications
Specifications
| Product Type | Speed Digestor |
| Display | LED |
| Amperage | 15 A |
| Voltage | 220/240 V |
| Capacity (Metric) | 12 x 30 mL |
| For Use With (Application) | Kjeldahl Digestion |
| For Use With (Equipment) | Scrubber K-415 |
| No. of Places | 12 |
| Frequency | 50/60 Hz |