missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Science First™ Spectrum Tubes
Tubes produce bright, well-defined, unique spectra when the gas inside is excited before a spectroscope.
$88.90 - $88.90
Specifications
| Dimensions (L x W) | 9.5 x 3.9 in. (24.13 x 9.91 cm) |
|---|---|
| Length (English) | 9.5 in. |
| Length (Metric) | 24.13 cm |
| Width (English) | 3.9 in. |
| Width (Metric) | 9.91 cm |
Description
Fit easily into Spectrum Tube Power Supply (S05966).
- Glass construction
- 9.5 in. long and narrowed to capillary width for about 3.9 in. (10cm) in the center
- Sealed metal wires hold the electrodes and are welded to metal caps which have a loop for convenient hookup to wire connections
Specifications
| 9.5 x 3.9 in. (24.13 x 9.91 cm) | |
| 24.13 cm | |
| 9.91 cm |
| 9.5 in. | |
| 3.9 in. |