missing translation for 'onlineSavingsMsg'
Learn More

Science First™ Spectrum Tubes

Catalog No. S05966D
Change view
Click to view available options
Product Type:
Spectrum Tube, Hydrogen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S05966D Spectrum Tube, Hydrogen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05966D Supplier Science First™ Supplier No. 6140750

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Spectrum tube power supply (S05966)

Tubes produce bright, well-defined, unique spectra when the gas inside is excited before a spectroscope.

Fit easily into Spectrum Tube Power Supply (S05966).

  • Glass construction
  • 9.5 in. long and narrowed to capillary width for about 3.9 in. (10cm) in the center
  • Sealed metal wires hold the electrodes and are welded to metal caps which have a loop for convenient hookup to wire connections

Specifications

Product Type Spectrum Tube, Hydrogen
Dimensions (L x W) 9.5 x 3.9 in. (24.13 x 9.91 cm)
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Width (English) 3.9 in.
Width (Metric) 9.91 cm