missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Spectrum PVC Blower, 1 Horsepower
Description
- Single phase
- Easy installation
- Works without compromise under the harshest weather conditions
- Can operate on either 115 V or 230 V with the flip of a switch
- For labs using perchloric acid or other chemicals that require washdown systems
- Uses less energy than belt driven blowers, less expensive to maintain
Specifications
Specifications
| For Use With (Equipment) | Protector Acid Digestion Hood |
| Height (English) | 29 in. |
| Length (English) | 27 in. |
| Horsepower | 1 hp |
| Height (Metric) | 73.66 cm |
| Length (Metric) | 68.58 cm |
| Product Type | Blower, Multi-speed |
| Diameter (English) Inside | 10 in. |
| Voltage | 115/230 V |
| Material | PVC (Type I) |
| Show More |