missing translation for 'onlineSavingsMsg'
Learn More

American Scientific Spectrum Discharge Tubes

Glass tubes about 26cm long, used to show spectral lines of pure substances.

Supplier:  American Scientific 337602

 View more versions of this product

Catalog No. S01682B


Only null left
Explore available promotions

Alert:

Tubes should be powered for 30 seconds and not more than two minutes (to avoid burning of bulbs).


Description

Description

  • Central capillary portion is approximately 9-10cm long with electrodes sealed at both ends and connected to lead wires protected by metal caps
  • Loops welded to caps for electrical connection
  • Needs an induction coil 5cm spark, or a suitable transformer
  • Length of capillary portion can be varied as required
  • For intermittent use, cannot be used as lamps
  • Options include: Air, Argon, Carbon Dioxide, Helium gas, Hydrogen gas, Iodine, Krypton gas, Mercury gas, Neon gas, Nitrogen gas, Oxygen, Water vapor, Xenon, Bromine, and Deuterium

Specifications

Specifications

Violet
Induction coil 5cm spark/a transformer
Glass
26 cm
8.9 to 10.16 cm
Used to show spectral lines of pure substances
Electrodes sealed at both ends
10.25 in.
3.5 to 4 in.
Argon Spectrum Discharge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions