missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Spectrum Coated Steel Blower, 1 Horsepower
A blower with onboard intelligence that integrates with any application and functions with every building management system.
$7,758.17 - $8,560.46
Specifications
| Filter Type | HEPA |
|---|---|
| Height (English) | 29 in. |
| Length (English) | 27 in. |
| Horsepower | 1 hp |
| Height (Metric) | 73.66 cm |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
01257520
|
Labconco™
177250100 |
Basic 47 Laboratory Hood |
Each for $8,560.46
|
|
|||||
|
01257513
|
Labconco™
177050100 |
Basic 70 Laboratory Hood |
Each for $7,758.17
|
|
|||||
Description
- Single phase
- Easy installation
- Works without compromise under the harshest weather conditions
- Can operate on either 115 V or 230 V with the flip of a switch
- Coated steel for less corrosive applications
- Uses less energy than belt driven blowers, less expensive to maintain
Specifications
| HEPA | |
| 27 in. | |
| 73.66 cm | |
| 68.58 cm | |
| 115/230 V | |
| Low to Moderately Corrosive Applications |
| 29 in. | |
| 1 hp | |
| 33 W x 27 D x 29 in. H | |
| Blower, Multi-speed | |
| Epoxy-coated Steel | |
| Black, White |