missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Spectrophotometer Test-tube Cuvettes

Catalog No. 0714415
Change view
Click to view available options
Path Length:
∼11.6 mm
Height (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Path Length Height (Metric)
0714415 ∼11.6 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0714415 Supplier Thermo Scientific™ Supplier No. 331780000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Test-Tube Cuvettes are easy-to-use, inexpensive spectrophotometer cells for routine analyses.

Enhance routine analyses with Thermo Scientific™ Test-Tube Cuvettes- easy-to-use, inexpensive spectrophotometer cells. A dedicated test tube holder accessory is required to make measurements in test-tubes in all Thermo Scientific™ GENESYS™ and Thermo Scientific™ Evolution™ spectrophotometers. Refer to your instrument User Guide for information on limits on the height of test tubes that can be accommodated in the sample compartment of your instrument.

Test-tube cuvettes were popular for making measurements in the Thermo Scientific™ SPECTRONIC™ 20 Spectrophotometers popular in teaching and basic analytical laboratories in the last century.  Many well established methods still call for the use of test-tube cuvettes.  

Modern methods (and instruments) generally rely on square cuvettes with a highly reproducible pathlength, optical surfaces that are perfectly perpendicular to the instrument light beam, and have a high degree of reproducibility from cuvette to cuvette, even among low cost disposable cuvettes sold by the hundred.

Spectrophotometers designed for use with cuvettes often have restrictions on the maximum height of the cuvettes that they can accommodate.  This requires that special short test-tubes be purchased if a customer wishes to work with test-tubes in a modern instrument.  

Thermo Fisher Scientific continues to supply specialized test-tube cuvettes to support our customers’ ongoing analytical needs.  However, we strongly recommend that customers establish new methods to use square or rectangular cuvettes, and that older methods requiring test tubes be reviewed and, if possible, updated to use square cuvettes as a more modern, more accurate, and more available alternative.

Specifications

Type Standard test-tube cuvette with white marker line for consistent alignment.
Material Optical Glass
Quantity Box of 12, unmatched
Path Length ∼11.6 mm
Height (Metric) 100 mm
Diameter (Metric) Outer diameter is approx. 0.5 in.