missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Spectrophotometer Easy UV

Catalog No. 01911518
Change view
Click to view available options
Type:
Spectrophotometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01911518 Spectrophotometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01911518 Supplier Mettler Toledo™ Supplier No. 30705169
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mettler Toledo Easy UV Spectrophotometers measure light at multiple wavelengths with energy produced by the Xenon Flash Lamp. Easily analyze patterns on the UV Vis spectrum with the peak finding function. Ideal for a variety of applications- spectrophotometry, water analysis, colorimetry and more.

  • 80 methods
  • 10 shortcuts per user
  • 12 languages
  • Xenon flash lamp
  • Cuvettes
  • Applications: water, color, scan, quant
  • 30 ready to use color scales eliminate calculation errors and decrease time to result
  • Exchangeable XPathHolders: Choose from seven different path lengths based on their specific application. The PathDetect function automatically knows the chosen path length
  • Barcode Set SQKitReader or ScanStart function: automatically starts methods predefined on the intuitive interface by scanning water test kit barcodes
  • The SmartLid automatically starts the measurement and saves you time on routine operations with features like a favorites list and click shortcuts
  • Removable and washable drip tray
  • The EasyPlus spectrophotometers are designed to reduce the effects of turbidity on measurements; please contact your local representative for culturing applications

Specifications

Detector Type Dual Silicon Photodiodes
Display Touchscreen
Languages English, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light Source Xenon Flash
Spectral Bandwidth 3 nm
Type Spectrophotometer
Voltage 120 V
Wavelength Range 190 to 1000 nm
For Use With (Application) Spectrophotometry, water analysis, colorimetry and more
Photometric Accuracy Instrument ±0.002 A at 0.5A, ±0.005 A at 1.0A, ±0.005 A at 1.5A, ±0.010 A at 2.0A