missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Spectrophotometer Cuvettes — Polystyrene

Catalog No. p-3747238
Change view
Click to view available options
Capacity (Metric):
1.5 mL
2.5 mL
4.5 mL
Quantity:
1000 Case
500 Case
500 Pack
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
21200256 2.5 mL 500 Pack
21200251 4.5 mL 1000 Case
21200253 4.5 mL 500 Case
21200257 1.5 mL 500 Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21200256 Supplier Globe Scientific Supplier No. 112117
Only null left

Designed for high reproducibility

  • Disposable
  • Include optical windows for optimum transmittance
  • Variations within range of 1% absorption
  • Dimensions: 12 × 12 × 45mm

Spectrum range

  • Polystyrene - 340 to 800nm

Specifications

Type Semi-micro Spectrophotometer Cuvette
Disposable Single-use
Capacity (Metric) 2.5 mL
Material Polystyrene
Includes Optical windows for optimum transmittance
Quantity 500 Pack
Path Length 10 mm
Wavelength Range 340 to 800 nm
For Use With (Equipment) Spectrophotometers, Photometers
For Use With (Application) Designed for high reproducibility and offer variations within the range of ±1% absorption