missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SPECTRONIC™ 200 Spectrophotometer, 115V, US Power Cord

Catalog No. S28434
Change view
Click to view available options
Type:
SPECTRONIC 200E, US Power Cord
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S28434 SPECTRONIC 200E, US Power Cord
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28434 Supplier Thermo Scientific™ Supplier No. 840281700/EMD
Only null left

Thermo Scientific™ SPECTRONIC 200 is the new standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications.

Thermo Scientific™ SPECTRONIC 200 is the new standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications. For over half a century, laboratories around the world have relied on Thermo Scientific spectrophotometers for quick, easy measurements in water, quality control, clinical facilities, and in teaching laboratories. The new SPECTRONIC 200 spectrophotometer couples the simplicity and reliability of the SPECTRONIC 20 and GENESYS 20 instruments with 21st century technology and a bold new design that promises years of trouble-free performance.

The SPECTRONIC 200 is a rugged, simple-to-use spectrophotometer ideal for routine applications. On-board software, controlled from an intuitive navigation pad using a full color screen, delivers capabilities beyond expectations.

Rugged, Practical Design

  • With no internal parts, there's nothing to wear out
  • Sample compartment lifts out for easy cleaning
  • Polymer construction resists corrosion from acidic or oxidizing solutions
  • Navigation pad and on-screen menus are second nature to any modern user
  • Compact footprint saves space in your lab
  • Cuvette racks on both sides of the sample compartment help you keep track of samples
  • No computer or serial cable required; Just plug it in and you're ready to measure

The Perfect Tool for Routine Spectroscopic Measurements

  • Large, bright, color LCD adjusts to the perfect angle for any technician to view
  • Standard sample compartment accommodates both 10mm square cuvettes and test tubes up to 25mm (1 inch) diameter
  • Room light immune optical system lets you measure tall test tubes with the lid open
  • Analyzer mode allows you to program standard methods
  • Screen-print feature gives a permanent record of your data
  • Quantitative analysis with either a factor or up to four standards offers confidence
  • Available Thermo Scientific VISIONlite5 software, for your computer, controls the instrument and provides data manipulation, storage and report printing options

Not ready to part with your old Thermo Scientific Spec 20 or GENESYS 20

  • The SPECTRONIC 200 will emulate the interface and controls on your old instrument to integrate seamlessly into your laboratory


VISIONlite5 software — Volume pricing begins at eight copies and is available on request.

Specifications

Compartments Removable, washable sample compartment
Connections USB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container Type Single cell holder for square cuvettes and for test tubes
Depth (English) 11.8 in.
Depth (Metric) 30 cm
Detector Type 2048-element CCD
Display 3.5 in. Color Graphic TFT LCD
Languages English, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light Source Tungsten Halogen
Spectral Bandwidth <4 nm
Type SPECTRONIC 200E, US Power Cord
Wavelength Range 340 to 1000 nm
Electrical Requirements Selected automatically, 100/240 V, 50/60Hz
Height (English) 3.6 in.
Height (Metric) 16 cm
Includes Two Cuvette Racks; Ten 1cm plastic Cuvettes
Interface USB-B; USB-A
Keypad Sealed tactile rubber
Lamp Life 1000 hrs.
Optical Design Single Beam
Photometric Accuracy ±0.01 A at 0.3 A, ±0.05 A at 1.0 A(SPECTRONIC standard filters measured at 590 nm)
Photometric Display -0.3A - 2.5A; 0 - 125%T
Photometric Range -0.3 to 2.5Å
Photometric Readout ABS, %T, Concentration (standard or custom units)
Photometric Repeatability ±0.03 A at 0.3 A
Printer Included External printer support: Epson TM-T88V
Stray Light <0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy ±2 nm
Wavelength Repeatability ±1 nm
Weight (English) 9.7 lb.
Weight (Metric) 5.2 kg
Width (English) 15.3 in.
Width (Metric) 39 cm
Show More Show Less