Learn More
Thermo Scientific™ SPECTRONIC™ 200 Spectrophotometer, Pair of replacement lamps for SPECTRONIC 200E with serial numbers 8AYYYYYYYY (delivered after July 1, 2013).
Description
Thermo Scientific™ SPECTRONIC 200 is the new standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications. For over half a century, laboratories around the world have relied on Thermo Scientific spectrophotometers for quick, easy measurements in water, quality control, clinical facilities, and in teaching laboratories. The new SPECTRONIC 200 spectrophotometer couples the simplicity and reliability of the SPECTRONIC 20 and GENESYS 20 instruments with 21st century technology and a bold new design that promises years of trouble-free performance.
The SPECTRONIC 200 is a rugged, simple-to-use spectrophotometer ideal for routine applications. On-board software, controlled from an intuitive navigation pad using a full color screen, delivers capabilities beyond expectations.
Rugged, Practical Design
- With no internal parts, there's nothing to wear out
- Sample compartment lifts out for easy cleaning
- Polymer construction resists corrosion from acidic or oxidizing solutions
- Navigation pad and on-screen menus are second nature to any modern user
- Compact footprint saves space in your lab
- Cuvette racks on both sides of the sample compartment help you keep track of samples
- No computer or serial cable required; Just plug it in and you're ready to measure
The Perfect Tool for Routine Spectroscopic Measurements
- Large, bright, color LCD adjusts to the perfect angle for any technician to view
- Standard sample compartment accommodates both 10mm square cuvettes and test tubes up to 25mm (1 inch) diameter
- Room light immune optical system lets you measure tall test tubes with the lid open
- Analyzer mode allows you to program standard methods
- Screen-print feature gives a permanent record of your data
- Quantitative analysis with either a factor or up to four standards offers confidence
- Available Thermo Scientific VISIONlite5 software, for your computer, controls the instrument and provides data manipulation, storage and report printing options
Not ready to part with your old Thermo Scientific Spec 20 or GENESYS 20
- The SPECTRONIC 200 will emulate the interface and controls on your old instrument to integrate seamlessly into your laboratory
VISIONlite5 software — Volume pricing begins at eight copies and is available on request.
Specifications
Specifications
| Light Source | Tungsten Halogen |
| Voltage | 6 V |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Description | Tungsten-halogen lamps, 6v pkg of 2 |
| For Use With (Application) | Spectroscopy Elemental Isotope Analysis |
| For Use With (Equipment) | LCD Display |