missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Spectral Calibration Plate, Alexa Fluor™ 647, 96 well

Catalog No. A50598
Change view
Click to view available options
Quantity:
1 plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A50598 1 plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A50598 Supplier Applied Biosystems™ Supplier No. A50598

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This plate is used for Alexa Fluor 647 dye spectral calibration of your 7500 Real-Time PCR System and QuantStudio 5, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 96-well, 0.2-mL block.

This plate is used for Alexa Fluor 647 dye spectral calibration of your 7500 Real-Time PCR System and QuantStudio 5, QuantStudio 6 Pro, and QuantStudio 7 Pro real-time PCR systems with 96-well, 0.2-mL block. Please refer to the instrument user guide for full instructions on how to calibrate custom dyes.

Specifications

Content And Storage Store Calibration Plate at -20°C ± 5°C.
For Use With (Equipment) 7500 Real-Time PCR System; QuantStudio 5, QuantStudio 6 Pro and QuantStudio 7 Pro Real-Time PCR Systems with 96 Well 0.2 mL Block
Capacity 96-well
Product Type Calibration Plate
Height (Metric) 1.25 cm
Width (Metric) 4 cm
For Use With (Application) Pure Dye Calibration
Shipping Condition Dry Ice
Quantity 1 plate
Plate Compatibility 96-well 0.2 mL Plate
Calibration Type Pure Dye Calibration
Weight 3.2 g
Block Configurations 96-well, 0.2 mL
Show More Show Less